Zoro Homepage
This item is Discontinued.
Zoro Select Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 175 PK B04100.031.0550

Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 175 PK (Discontinued)

  • Mfr # B04100.031.0550
  • Zoro # G5634898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04100.031.0550
Zoro #
G5634898
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
5-1/2 in
Head Width
0.5 in
Head Height
13/64 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Material Quality Standard
SAE J429
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
5/16"-18
Pack Size
Bulk Pack
Thread Fit
2A
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Material Type
Steel
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.