Shop ZORO SELECT
See all product information
Create Account
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK
- Mfr # U04104.031.0350
- Zoro # G4024483
product price:Â
$
20.49
/pk of 50, $0.41/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.031.0350
- Zoro #
- G4024483
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC33
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 5/16"-18
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Head Type
- Hex
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U04104.031.0350 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in material joining in specified industrial applications. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: With a length of 3-1/2 inches, this is the maximum depth it could potentially reach when inserted into materials.
- Finish: The Zinc Yellow finish is applied with the intention to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Sourced from international manufacturers offering diverse quality and price options.
- Material: Constructed from steel which contributes to its strength characteristics, potential longevity, corrosion-resistance properties and application versatility.
- Material Grade/Class: Grade 8 standard indicating strength, hardness and resistance properties suitable for industrial or commercial use.
- Tensile Strength: Rated at a tensile stress capacity up to 150,000 psi; actual performance may vary based on usage conditions.
- Thread Direction & Size: Right hand thread direction designed to tighten clockwise; Thread size of 5/16"-18 intended to match with corresponding nuts or holes. Compatibility should be verified by user prior to use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.