Zoro Homepage

5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk.

  • Mfr # U11121.031.0001

  • Zoro # G3429417


product price: $14.19
/pk 50, $0.28/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
5/16"-18
Nut Style
Square Nut - Heavy
Basic Material
Low Carbon Steel
Material Grade
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11121.031.0001
Zoro #
G3429417
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
5/16"-18
Nut Height
5/16 in
Width Across Flats
9/16 in
Square Height
5/16 in
Square Width
9/16 in
Thread Size
5/16"-18

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Heavy
Basic Material
Low Carbon Steel
Material Grade
Grade A
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Grade A
Thread Type
UNC
Material
Steel
Thread Direction
Right Hand
Dimensional Standards
ANSI/ASME B18.2.2

Description

Square Nut, Material Grade/Class Grade A, Material Steel, Finish Plain, Thread Size 5/16 In.-18, Square Height 5/16 in, Square Width 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.