This item is Discontinued.

Zoro Select Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht B55915.031.0001

Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (Discontinued)

  • Mfr # B55915.031.0001
  • Zoro # G5583630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B55915.031.0001
Zoro #
G5583630
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
11/64 in
Hex Width
1/2 in
Dia./Thread Size
5/16"-18
Width Across Flats
1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6; ASTM F594; IFI-100/107; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Tensile Strength
70,000 psi
Maximum Temperature
1,000 Degrees F
Bolt Compatibility
316
Pack Size
Bulk Pack
Resistance Properties
Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Nonmagnetic, Salt Water Resistant, Solvent Resistant
Made in North America
No
Thread Fit
2B
Minimum Temperature
-40 Degrees F
RoHS Compliant
Yes
Color
Silver
Material Type
Stainless Steel
REACH Compliant
Yes
Finish Type
Plain
Manufacturer Location
Globally Sourced
Removable
Yes
Rockwell Hardness
HRB 65/HRC 35
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Dimensional Standards
ASME B18.16.6
Nut Style
Top Lock
Type
Top Lock
Insert Material
Steel
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
ASTM F594, SAE J995
Nut Standards
IFI-100/107
Basic Material
Stainless Steel
Material Grade
316

Description

Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Plain, Hex Height 11/64 in, Hex Type Standard Hex Top Lock, Hex Width 1/2 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM F594, SAE J995, Maximum Temperature 1,000 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Bulk Pack, REACH Compliant Yes, Removable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.