Zoro Homepage

5/16"-18 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK

  • Mfr # U51030.031.0087

  • Zoro # G5755592


product price: $19.45
/pk 100, $0.19/ea

Key Features

Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51030.031.0087
Zoro #
G5755592
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Screw Length
7/8 in
Drive Size
3/16 in
Thread Length
7/8 in
Vented Hole Size
Not Vented
Head Height
0.166 in
Min. Thread Length
7/8 in
Head Diameter
0.547 in
Minimum Thread Length
7/8 in
Length
7/8 in
Head Dia.
0.547 in
Dia./Thread Size
5/16"-18

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Temp. Range
- 58 Degrees F to 302 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Material Quality Standards
ASTM F879
Pack Size
Small Pack
Material Grade/Class
18-8
Maximum Temperature
302 Degrees F
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Fastener Industry Standards
ASME B18.3, ASTM F879
Basic Material
Stainless Steel
Min. Tensile Strength
85,000 psi
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.166 in, Head Diameter 0.547 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products