5/16"-18 Socket Head Cap Screw, Socket Flanged, Plain Stainless Steel, 1-3/8 in Length
Mfr # ZPS44051C14
Zoro # G2467510
product price: $26.69
/eaKey Features
Socket Flanged Head
Hex Drive
Thread Size
5/16"-18
Screw Length
1-3/8 in
Material
Stainless Steel
Finish
Plain
Drive Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPS44051C14
Zoro #
G2467510
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Screw Length
1-3/8 in
Drive Size
1/4 in
Thread Length
1/2 in
Head Height
0.375 in
Min. Thread Length
1/2 in
Flange Diameter
11/16 in
Head Diameter
0.468 in
Minimum Thread Length
1/2 in
Flange Thickness
0.063 in
Length
1 3/8 in
Head Dia.
0.4688 in
Dia./Thread Size
5/16"-18
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 630, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1 3/8 in, Head Height 0.375 in, Head Diameter 0.468 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.