Zoro Homepage

5/16"-18 Socket Head Cap Screw, Socket, Anodized PEEK, 2-1/2 in Length, 10 PK

  • Mfr # PK51618-212SHC-01

  • Zoro # G5644867


product price: $72.89
/pk 10, $7.29/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Material
PEEK
Finish
Anodized
Drive Size
1/4 in
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK51618-212SHC-01
Zoro #
G5644867
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Screw Length
2-1/2 in
Drive Size
1/4 in
Head Height
0.312 in
Thread Length
2 1/2 in
Vented Hole Size
Not Vented
Min. Thread Length
2 1/2 in
Head Diameter
0.312 in
Minimum Thread Length
2-1/2 in
Dia./Thread Size
5/16"-18
Head Dia.
0.3125 in
Length
2 1/2 in

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
26,800 psi
Standards
ANSI/ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-50 Degrees to 500 Degrees F
Self-Locking Element
No
Class
2A
Rockwell Hardness
B69 to B100
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Maximum Temperature
500 Degrees F
Thread Fit
2A
Material Type
Plastic
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.3
Finish Type
Plain
Material Grade/Class
Not Graded
Min. Tensile Strength
26,800 psi
Fastener Finish
Plain
Material Grade
Not Graded
Screw Head Type
Cylindrical
Fastener Industry Standards
ANSI/ASME B18.3
Basic Material
PEEK

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 2 1/2 in, Fastener Length 2 1/2 in, Head Height 0.312 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products