5/16"-18 Socket Head Cap Screw, Socket Flanged, Plain 18-8 Stainless Steel, 1-3/8 in Length
- Mfr # ZPS60151C14
- Zoro # G2465657
product price:Â
$
11.19
/ea
Key Features
Socket Flanged Head
Hex Drive
Thread Size
5/16"-18
Screw Length
1-3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPS60151C14
- Zoro #
- G2465657
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Socket Flanged
- Drive Type
- Hex
- System of Measurement
- Inch
- Fastener Thread Type
- UNC (Coarse)
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Dimensional Standards
- AMPG 2013 ZPS.01
- Pack Size
- Small Pack
- Thread Fit
- 3A
- Material Grade/Class
- 18-8
- Fastener Finish
- Plain
- Screw Head Type
- Cylindrical Flanged
- Screw Style
- Socket Head Cap Screw
- Fastener Industry Standards
- Not Listed
- Material Grade
- 18-8
- Basic Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 1-3/8 in
- Drive Size
- 1/4 in
- Thread Length
- 1/2 in
- Head Height
- 0.375 in
- Min. Thread Length
- 1/2 in
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.468 in
- Flange Diameter
- 11/16 in
- Flange Thickness
- 0.063 in
- Length
- 1 3/8 in
- Dia./Thread Size
- 5/16"-18
- Head Dia.
- 0.4688 in
- Fastener Length
- 1 3/8 in
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1 3/8 in, Head Height 0.375 in, Head Diameter 0.468 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.