Shop ZORO SELECT

5/16"-18 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 4-1/2 in Length, 10 PK

  • Mfr # U51050.031.0450
  • Zoro # G5483143

product price: 
$
9.39
/pk of 10, $0.94/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Screw Length
4-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51050.031.0450
Zoro #
G5483143
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Screw Length
4-1/2 in
Drive Size
1/4 in
Head Height
0.312 in
Vented Hole Size
Not Vented
Thread Length
1 1/8 in
Min. Thread Length
1 1/8 in
Minimum Thread Length
1-1/8 in
Head Diameter
0.469 in
Dia./Thread Size
5/16"-18
Length
4 1/2 in
Head Dia.
0.469 in
Fastener Length
4 1/2 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Thread Style
Partially Threaded
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Temp. Range
-50 Degrees to 550 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F837
Pack Size
Small Pack
Maximum Temperature
550 Degrees F
Material Grade/Class
18-8
Material Grade
18-8
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
85,000 psi
Fastener Industry Standards
ASME B18.3, ASTM F837
Basic Material
Stainless Steel
Fastener Finish
Plain
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 4 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.