5/16"-18 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 4 in Length, 10 PK

  • Mfr # U55050.031.0400
  • Zoro # G6129374
product price: 
$
95.19
/pk of 10, $9.52/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Screw Length
4 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U55050.031.0400
Zoro #
G6129374
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Screw Length
4 in
Drive Size
1/4 in
Head Height
0.312 in
Thread Length
1 1/8 in
Vented Hole Size
Not Vented
Min. Thread Length
1 1/8 in
Maximum Point Diameter
0.312 in
Minimum Point Diameter
0.233 in
Maximum Head Height
0.312 in
Minimum Thread Length
1-1/8 in
Minimum Head Height
0.306 in
Head Diameter
0.469 in
Point Diameter
0.312 in
Dia./Thread Size
5/16"-18
Length
4 in
Head Dia.
0.469 in
Fastener Length
4 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Temp. Range
-50 Degrees to 550 Degrees F
Thread Style
Partially Threaded
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Color
Silver
Proof Load
25,000 psi
Thread Type
Coarse
Sealing Gasket
No
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F837
Minimum Yield Strength
30,000 psi
Minimum Temperature
-50 Degrees F
Head Texture
Smooth
Manufacturer Location
Globally Sourced
Thread Fit
3A
Seal Material
None
Resistance Properties
Corrosion-Resistant, Non-Magnetic, Salt Water-Resistant
Material Grade/Class
316
Non-Marring Tip
No
Includes Washer
No
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Basic Material
Stainless Steel
Min. Tensile Strength
85,000 psi
Material Grade
316
Fastener Industry Standards
ASME B18.3, ASTM F837
Screw Head Type
Cylindrical
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products