5/16"-18 x 1 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-fbm-31c-150
Zoro # G716465114
product price:Â $14.39
/pk 25, $0.58/eaKey Features
Phillips Drive
Flat Head
Thread Type
Coarse
Material Grade/Class
18-8
Thread Size
5/16"-18
Drive Size
#3
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-31c-150
Zoro #
G716465114
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/2 in
Thread Size
5/16"-18
Drive Size
#3
Maximum Head Width
19/32 in
Overall Length
1 1/2 in
Screw Size
5/16 in-18
Maximum Head Height
3/16 in
Details
Drive
Phillips
Thread Type
Coarse
Material Grade/Class
18-8
Item
Machine Screw
Finish
Black Oxide
Material
Stainless Steel
Head Type
Flat
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.