5/16"-18 x 1 1/2 in Phillips Pan Machine Screw, Stainless Steel, 10 PK

  • Mfr # ms51957-100d

  • Zoro # G316463480


product price: $16.89
/pk 10, $1.69/ea

Key Features

Phillips Drive
Pan Head
Screw Size
5/16 in-18
Type
Machine Screw
Material
Stainless Steel
Overall Length
1 1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-100d
Zoro #
G316463480
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
5/16 in-18
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Thread Size
5/16"-18

Details

Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Head Type
Pan
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.