5/16"-18 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # U51120.031.0150

  • Zoro # G3093447


product price:  $9.49
/pk 25, $0.38/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51120.031.0150
Zoro #
G3093447
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Dia.
0.615 in
Head Height
0.178 in
Head Width
0.579 in
Screw Size
5/16 in
Maximum Head Width
37/64 in
Maximum Head Height
11/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Pack Size
Small
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Head Width 0.579 in, Head Height 0.178 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 37/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.