5/16"-18 x 1 1/2 in Slotted Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-stm-31c-150
Zoro # G716464766
product price:Â $9.49
/pk 25, $0.38/eaKey Features
Truss Head
Slotted Drive
Tensile Strength
100,000 psi
Overall Length
1 1/2 in
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-stm-31c-150
Zoro #
G716464766
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Maximum Head Width
45/64 in
Screw Size
5/16 in-18
Maximum Head Height
3/16 in
Fastener Length
1 1/2 in
Thread Size
5/16"-18
Details
Tensile Strength
100,000 psi
Type
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Finish
Passivated
Drive
Slotted
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.