5/16"-18 x 1 1/2 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-BP6-31C-150
Zoro # G516462771
product price:Â $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30
Key Features
Torx Drive
Button Head
Material Grade/Class
18-8
Thread Type
Coarse
Maximum Head Width
35/64 in
Drive Size
T40
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-31C-150
Zoro #
G516462771
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
35/64 in
Drive Size
T40
Fastener Length
1 1/2 in
Maximum Head Height
11/64 in
Overall Length
1 1/2 in
Thread Size
5/16"-18
Details
Material Grade/Class
18-8
Thread Type
Coarse
Drive
Torx
Finish
Passivated
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Item
Tamper Resistant Screw
Tensile Strength
70,000 psi
Head Type
Button
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 35/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.