5/16"-18 x 1 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-pfm-31c-125
Zoro # G516466199
product price:Â $13.79
/pk 25, $0.55/eaKey Features
Phillips Drive
Flat Head
Screw Size
5/16 in-18
Type
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
316
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-pfm-31c-125
Zoro #
G516466199
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
5/16 in-18
Overall Length
1 1/4 in
Drive Size
#4
Fastener Length
1 1/4 in
Thread Size
5/16"-18
Maximum Head Width
19/32 in
Maximum Head Height
3/16 in
Details
Drive
Phillips
Type
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
316
System of Measurement
Inch
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Material
Stainless Steel
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.