5/16"-18 x 1 1/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-prm-31c-125

  • Zoro # G916465532


product price:  $8.79
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.58

Key Features

Phillips Drive
Round Head
Drive Size
#3
Maximum Head Height
7/32 in
Type
Machine Screw
Material
Stainless Steel
Screw Size
5/16 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-31c-125
Zoro #
G916465532
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Maximum Head Height
7/32 in
Screw Size
5/16 in-18
Thread Size
5/16"-18
Maximum Head Width
19/32 in
Fastener Length
1 1/4 in
Overall Length
1 1/4 in

Details

Drive
Phillips
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Round

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products