5/16"-18 x 1 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ptm-31c-125

  • Zoro # G216463610


product price:  $8.39
/pk 25, $0.34/ea
Sold in multiples of 2 for $16.78

Key Features

Phillips Drive
Truss Head
Maximum Head Width
45/64 in
Material
Stainless Steel
Type
Machine Screw
Drive Size
#4
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-31c-125
Zoro #
G216463610
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
45/64 in
Fastener Length
1 1/4 in
Drive Size
#4
Overall Length
1 1/4 in
Maximum Head Height
3/16 in
Thread Size
5/16"-18
Screw Size
5/16 in-18

Details

Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Head Type
Truss
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products