5/16"-18 x 1 1/4 in Slotted Flat Machine Screw, Brass, 25 PK
Mfr # 7-sfm-31c-125
Zoro # G516464447
product price: $14.99
/pk 25, $0.60/eaKey Features
Slotted Drive
Flat Head
Maximum Head Width
19/32 in
Maximum Head Height
3/16 in
Type
Machine Screw
Screw Size
5/16 in-18
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-31c-125
Zoro #
G516464447
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Maximum Head Width
19/32 in
Maximum Head Height
3/16 in
Screw Size
5/16 in-18
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Details
Type
Machine Screw
Drive
Slotted
Material
Brass
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
System of Measurement
Inch
Item
Machine Screw
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.