5/16"-18 x 1 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-sfm-31c-125

  • Zoro # G416463526


product price:  $13.39
/pk 25, $0.54/ea

Key Features

Slotted Drive
Flat Head
Overall Length
1 1/4 in
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Fastener Length
1 1/4 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-sfm-31c-125
Zoro #
G416463526
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Height
3/16 in
Maximum Head Width
45/64 in
Screw Size
5/16 in-18
Thread Size
5/16"-18

Details

Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Slotted
Item
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Inch
Material
Stainless Steel
Thread Type
Coarse
Head Type
Flat
Material Grade/Class
316
Type
Machine Screw
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.