5/16"-18 x 1 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-31c-175

  • Zoro # G816466219


product price: $16.39
/pk 25, $0.66/ea

Key Features

Phillips Drive
Flat Head
Overall Length
1 3/4 in
Tensile Strength
70,000 psi
Fastener Length
1 3/4 in
Material Grade/Class
316
Maximum Head Width
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-31c-175
Zoro #
G816466219
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Fastener Length
1 3/4 in
Maximum Head Width
41/64 in
Thread Size
5/16"-18
Screw Size
5/16 in-18
Maximum Head Height
3/16 in
Drive Size
#4

Details

Drive
Phillips
Tensile Strength
70,000 psi
Material Grade/Class
316
Material
Stainless Steel
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 41/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.