5/16"-18 x 1 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-31c-175

  • Zoro # G316465965


product price: $8.89
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.78

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
Thread Size
5/16"-18
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Screw Size
5/16 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-31c-175
Zoro #
G316465965
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 3/4 in
Screw Size
5/16 in-18
Drive Size
#4
Maximum Head Height
7/32 in
Overall Length
1 3/4 in
Maximum Head Width
39/64 in

Details

Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.