Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 700 PK
- Mfr # 3116KWMS
- Zoro # G4957764
product price:Â
$
295.99
/pk of 700, $0.42/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3116KWMS
- Zoro #
- G4957764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
Machine Screws,5/16-18x1 Unslt H,Package Quantity 700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.