Zoro Homepage

5/16"-18 x 1 in Phillips Flat Machine Screw, Brass, 25 PK

  • Mfr # 7-pfm-31c-100

  • Zoro # G616463883


product price: $24.29
/pk 25, $0.97/ea

Key Features

Phillips Drive
Flat Head
System of Measurement
Inch
Overall Length
1 in
Tensile Strength
50,000 psi
Thread Type
Coarse
Maximum Head Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-31c-100
Zoro #
G616463883
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Maximum Head Height
3/16 in
Fastener Length
1 in
Drive Size
#4
Screw Size
5/16 in-18
Thread Size
5/16"-18
Maximum Head Width
19/32 in

Details

Drive
Phillips
Head Type
Flat
Item
Machine Screw
System of Measurement
Inch
Tensile Strength
50,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Material
Brass

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.