5/16"-18 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-pfu-31c-100

  • Zoro # G816464864


product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58

Key Features

Phillips Drive
Flat Head
Finish
Passivated
Maximum Head Height
9/64 in
Screw Size
5/16 in-18
Drive Size
#4
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-31c-100
Zoro #
G816464864
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Screw Size
5/16 in-18
Drive Size
#4
Maximum Head Width
19/32 in
Fastener Length
1 in
Overall Length
1 in
Thread Size
5/16"-18

Details

Finish
Passivated
Item
Machine Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Flat
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.