5/16"-18 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-31c-100

  • Zoro # G816466196


product price: $10.59
/pk 25, $0.42/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Height
3/16 in
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-31c-100
Zoro #
G816466196
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/16 in
Fastener Length
1 in
Drive Size
#4
Thread Size
5/16"-18
Screw Size
5/16 in-18
Maximum Head Width
19/32 in
Overall Length
1 in

Details

Drive
Phillips
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
70,000 psi
Head Type
Flat
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
316
Type
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.