Zoro Homepage

5/16"-18 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK

  • Mfr # 3116MPF188

  • Zoro # G2594040


product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116MPF188
Zoro #
G2594040
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screws,5/16-18x1 PHIL FL,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.