5/16"-18 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-pbm-31c-100

  • Zoro # G716465770


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Pan Head
Phillips Drive
Drive Size
#4
Tensile Strength
70,000 psi
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-31c-100
Zoro #
G716465770
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Fastener Length
1 in
Overall Length
1 in
Maximum Head Width
39/64 in
Thread Size
5/16"-18
Screw Size
5/16 in-18
Maximum Head Height
7/32 in

Details

Item
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products