Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-31c-100

  • Zoro # G116464779


product price: $14.99
/pk 25, $0.60/ea

Key Features

Pan Head
Phillips Drive
Thread Size
5/16"-18
Overall Length
1 in
System of Measurement
Inch
Finish
Passivated
Screw Size
5/16 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-31c-100
Zoro #
G116464779
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Overall Length
1 in
Fastener Length
1 in
Screw Size
5/16 in-18
Maximum Head Width
39/64 in
Drive Size
#4
Maximum Head Height
7/32 in

Details

Head Type
Pan
System of Measurement
Inch
Finish
Passivated
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
316
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.