Zoro Homepage

5/16"-18 x 1 in Phillips Pan Machine Screw, Stainless Steel, 10 PK

  • Mfr # ms51957-98d

  • Zoro # G616463548


product price: $11.15
/pk 10, $1.12/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Type
Machine Screw
Thread Size
5/16"-18
Material
Stainless Steel
Screw Size
5/16 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-98d
Zoro #
G616463548
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Size
5/16 in-18
Fastener Length
1 in
Overall Length
1 in

Details

System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
Drive
Phillips
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.