Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 3116MSTS
Zoro # G2710764
product price:Â
$
245.99
/pk of 1250, $0.20/ea
Free Shipping & Returns
Key Features
Truss Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3116MSTS
- Zoro #
- G2710764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
Machine Screws,5/16-18x1 SLOT T,PK1250, Package Quantity 1250