5/16"-18 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pfm-31c-50
Zoro # G416464967
product price:Â $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57
Key Features
Phillips Drive
Flat Head
Fastener Length
1/2 in
Screw Size
5/16 in-18
Overall Length
1/2 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pfm-31c-50
Zoro #
G416464967
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Screw Size
5/16 in-18
Overall Length
1/2 in
Maximum Head Height
9/64 in
Maximum Head Width
19/32 in
Thread Size
5/16"-18
Drive Size
#4
Details
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Flat
Finish
Passivated
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.