5/16"-18 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-pfu-31c-50
Zoro # G916464061
product price: $9.69
/pk 25, $0.39/eaKey Features
Phillips Drive
Flat Head
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Length
1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfu-31c-50
Zoro #
G916464061
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Screw Size
5/16 in-18
Overall Length
1/2 in
Maximum Head Height
9/64 in
Thread Size
5/16"-18
Drive Size
#4
Maximum Head Width
41/64 in
Details
Finish
Passivated
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
316
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 41/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.