Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-31c-50

  • Zoro # G416464875


product price: $12.59
/pk 25, $0.50/ea

Key Features

Pan Head
Phillips Drive
Maximum Head Width
39/64 in
Drive Size
#4
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-31c-50
Zoro #
G416464875
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
39/64 in
Drive Size
#4
Thread Size
5/16"-18
Overall Length
1/2 in
Maximum Head Height
7/32 in
Fastener Length
1/2 in
Screw Size
5/16 in-18

Details

Head Type
Pan
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Finish
Passivated
System of Measurement
Inch
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.