5/16"-18 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-31c-50
Zoro # G216463658
product price:Â $6.39
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.78
Key Features
Phillips Drive
Truss Head
Type
Machine Screw
Tensile Strength
70,000 psi
Drive Size
#4
Material Grade/Class
18-8
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-31c-50
Zoro #
G216463658
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Drive Size
#4
Thread Size
5/16"-18
Overall Length
1/2 in
Screw Size
5/16 in-18
Maximum Head Height
3/16 in
Maximum Head Width
45/64 in
Details
Drive
Phillips
Type
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Truss
Material
Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.