5/16"-18 x 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-sfm-31c-50
Zoro # G016464022
product price:Â $17.59
/pk 25, $0.70/eaKey Features
Slotted Drive
Flat Head
Screw Size
5/16 in-18
System of Measurement
Inch
Finish
Passivated
Maximum Head Height
1/16 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-31c-50
Zoro #
G016464022
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
5/16 in-18
Maximum Head Height
1/16 in
Fastener Length
1/2 in
Overall Length
1/2 in
Maximum Head Width
5/16 in
Thread Size
5/16"-18
Details
System of Measurement
Inch
Finish
Passivated
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Material Grade/Class
316
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.