5/16"-18 x 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-spm-31c-50
Zoro # G216465171
product price:Â $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18
Key Features
Pan Head
Slotted Drive
Maximum Head Height
11/64 in
Tensile Strength
100,000 psi
Overall Length
1/2 in
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-31c-50
Zoro #
G216465171
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
11/64 in
Fastener Length
1/2 in
Overall Length
1/2 in
Maximum Head Width
39/64 in
Screw Size
5/16 in-18
Thread Size
5/16"-18
Details
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Type
Machine Screw
Head Type
Pan
Thread Type
Coarse
Material
Stainless Steel
Drive
Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.