Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 1/2 in Slotted Pan Machine Screw, Plain PEEK, 10 PK
- Mfr # PK51618-12PHS-01
- Zoro # G5608141
product price:Â
$
35.69
/pk of 10, $3.57/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK51618-12PHS-01
- Zoro #
- G5608141
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- PEEK
- Finish
- Plain
- Tensile Strength
- 26,800 psi
- Standards
- ISO 9001:2008
- Item
- Machine Screw
- Rockwell Hardness
- M103
- Temp. Range (F)
- -50 Degrees to 500 Degrees F
- Thread Type
- Coarse
- Minimum Temperature
- -50 Degrees F
- Pack Size
- Small
- Includes Nut
- Nut Not Included
- Includes Washer
- Washer Not Included
- Dimensional Standards
- ISO 9001:2008
- Thread Style
- Fully Threaded
- Resistance Properties
- Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
- For Use in Systems
- Automotive Parts, Electronics, Washing Machines
- Maximum Temperature
- 500 Degrees F
- Head Style
- Round
- Type
- Machine Screw
- Shell Material
- PEEK
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1/2 in
- Head Dia.
- 0.605 in
- Head Height
- 0.17 in
- Screw Size
- 5/16 in
- Head Width
- 0.605 in
- Overall Length
- 43/64 in
- Recommended Hole Size
- 5/16 in
- Maximum Head Height
- 11/64 in
- Maximum Head Width
- 39/64 in
- Wire Rope Length
- 43/64 in
- Length
- 43/64 in
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Head Width 0.605 in, Head Height 0.17 in, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 39/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.