5/16"-18 x 1/2 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-FP6-31C-50
Zoro # G416461898
product price:Â $14.29
/pk 25, $0.57/eaKey Features
Flat Head
Torx Drive
Maximum Head Width
21/32 in
Finish
Passivated
Resistance Properties
Tamper-Resistant
Maximum Head Height
13/64 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-FP6-31C-50
Zoro #
G416461898
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
21/32 in
Maximum Head Height
13/64 in
Thread Size
5/16"-18
Drive Size
T40
Overall Length
1/2 in
Fastener Length
1/2 in
Details
Item
Tamper Resistant Screw
Finish
Passivated
Resistance Properties
Tamper-Resistant
Head Type
Flat
Thread Type
Coarse
System of Measurement
Inch
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Drive
Torx
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.