5/16"-18 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-ppm-31c-250
Zoro # G316464760
product price: $12.15
/pk 10, $1.22/eaKey Features
Phillips Drive
Pan Head
Maximum Head Height
7/32 in
Dimensional Standards
ASME B18.6.3
Screw Size
5/16 in-18
Material Grade/Class
316
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-31c-250
Zoro #
G316464760
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/32 in
Fastener Length
2 1/2 in
Screw Size
5/16 in-18
Maximum Head Width
39/64 in
Drive Size
#4
Thread Size
5/16"-18
Overall Length
2 1/2 in
Details
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Thread Type
Coarse
Material
Stainless Steel
Tensile Strength
80,000 psi
Finish
Passivated
Head Type
Pan
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.