Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 x 2 1/2 in Slotted Flat Machine Screw, Brass, 25 PK

  • Mfr # 7-sfm-31c-250

  • Zoro # G416464455


product price: $27.59
/pk 25, $1.10/ea

Key Features

Flat Head
Slotted Drive
Tensile Strength
50,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Overall Length
2 1/2 in
Maximum Head Width
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-31c-250
Zoro #
G416464455
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Overall Length
2 1/2 in
Maximum Head Width
19/32 in
Maximum Head Height
3/16 in
Minimum Thread Length
1 1/2 in
Screw Size
5/16 in-18
Fastener Length
2 1/2 in

Details

Tensile Strength
50,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Brass
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.