5/16"-18 x 2 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-sfm-31c-250

  • Zoro # G916463507


product price:  $9.29
/pk 10, $0.93/ea

Key Features

Flat Head
Slotted Drive
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
316
Minimum Thread Length
1 1/2 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-sfm-31c-250
Zoro #
G916463507
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Minimum Thread Length
1 1/2 in
Overall Length
2 1/2 in
Maximum Head Height
3/16 in
Fastener Length
2 1/2 in
Maximum Head Width
33/64 in
Screw Size
5/16 in-18

Details

Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
316
Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Slotted
Thread Style
Partially Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products