5/16"-18 x 2 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-PFM-31C-225

  • Zoro # G616463180


product price:  $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97

Key Features

Flat Head
Phillips Drive
Drive Size
#4
Tensile Strength
80,000 psi
Material
Stainless Steel
Overall Length
2 1/4 in
Maximum Head Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-31C-225
Zoro #
G616463180
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Thread Size
5/16"-18
Overall Length
2 1/4 in
Maximum Head Height
3/16 in
Maximum Head Width
19/32 in
Fastener Length
2 1/4 in
Minimum Thread Length
1 1/2 in
Screw Size
5/16 in-18

Details

Tensile Strength
80,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Partially Threaded
Type
Machine Screw
Head Type
Flat
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products