5/16"-18 x 2 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ppm-31c-225
Zoro # G416465926
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Style
Partially Threaded
Minimum Thread Length
1 1/2 in
Tensile Strength
70,000 psi
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-31c-225
Zoro #
G416465926
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 1/4 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
7/32 in
Screw Size
5/16 in-18
Thread Size
5/16"-18
Maximum Head Width
39/64 in
Drive Size
#4
Overall Length
2 1/4 in
Details
System of Measurement
Inch
Thread Style
Partially Threaded
Tensile Strength
70,000 psi
Thread Type
Coarse
Head Type
Pan
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.