5/16"-18 x 2 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ptm-31c-225
Zoro # G416463618
product price:Â $4.79
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.58
Key Features
Truss Head
Phillips Drive
Type
Machine Screw
Material
Stainless Steel
Overall Length
2 1/4 in
Material Grade/Class
18-8
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-31c-225
Zoro #
G416463618
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
2 1/4 in
Overall Length
2 1/4 in
Screw Size
5/16 in-18
Minimum Thread Length
1 1/2 in
Drive Size
#4
Maximum Head Height
3/16 in
Maximum Head Width
45/64 in
Details
Type
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Passivated
Head Type
Truss
System of Measurement
Inch
Drive
Phillips
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Partially Threaded
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.