5/16"-18 x 2 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ptm-31c-275

  • Zoro # G716464544


product price:  $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98

Key Features

Phillips Drive
Truss Head
Maximum Head Width
45/64 in
System of Measurement
Inch
Drive Size
#4
Maximum Head Height
3/16 in
Minimum Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-31c-275
Zoro #
G716464544
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
45/64 in
Drive Size
#4
Maximum Head Height
3/16 in
Minimum Thread Length
1 1/2 in
Screw Size
5/16 in-18
Overall Length
2 3/4 in
Fastener Length
2 3/4 in
Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Partially Threaded
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Thread Type
Coarse
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 3/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products