5/16"-18 x 2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-fbm-31c-200

  • Zoro # G716465107


product price:  $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78

Key Features

Phillips Drive
Flat Head
Overall Length
2 in
Maximum Head Width
19/32 in
Thread Size
5/16"-18
Drive Size
#3
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-fbm-31c-200
Zoro #
G716465107
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Maximum Head Width
19/32 in
Thread Size
5/16"-18
Drive Size
#3
Screw Size
5/16 in-18
Maximum Head Height
3/16 in
Fastener Length
2 in

Details

Tensile Strength
80,000 psi
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Head Type
Flat
Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products