This item is Discontinued.

Zoro Select 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK B24670.031.0200

5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK (Discontinued)

  • Mfr # B24670.031.0200
  • Zoro # G1197478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24670.031.0200
Zoro #
G1197478
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Drive Size
#4
Head Height
0.597 in
Head Dia.
0.556 in
Screw Size
5/16 in
Maximum Head Height
19/32 in
Head Width
0.579 in
Maximum Head Width
37/64 in
Overall Length
2 in
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Rockwell Hardness
B69 to B100
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Pack Size
Bulk
Material Type
Steel
Finish Type
Zinc Plated
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 in, Head Width 0.579 in, Head Height 0.597 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 37/64 in, Minimum Head Width Not Applicable, Maximum Head Height 19/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.