5/16"-18 x 2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-pbm-31c-200

  • Zoro # G816465847


product price:  $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58

Key Features

Phillips Drive
Pan Head
Thread Size
5/16"-18
Overall Length
2 in
Drive Size
#4
Material
Stainless Steel
Screw Size
5/16 in-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-31c-200
Zoro #
G816465847
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Overall Length
2 in
Drive Size
#4
Screw Size
5/16 in-18
Maximum Head Width
39/64 in
Maximum Head Height
7/32 in
Fastener Length
2 in

Details

Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive
Phillips
Thread Style
Fully Threaded
Finish
Black Oxide
Head Type
Pan
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products