Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-ppm-31c-200

  • Zoro # G516464829


product price: $9.59
/pk 10, $0.96/ea

Key Features

Phillips Drive
Pan Head
Thread Type
Coarse
Tensile Strength
80,000 psi
Material
Stainless Steel
Maximum Head Width
39/64 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-31c-200
Zoro #
G516464829
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
39/64 in
Maximum Head Height
7/32 in
Overall Length
2 in
Fastener Length
2 in
Screw Size
5/16 in-18
Drive Size
#4
Thread Size
5/16"-18

Details

Thread Type
Coarse
Tensile Strength
80,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Material Grade/Class
316
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.